Learn More
Qorpak™ Clear PET Packer Bottles with White Polypropylene SturdeeSeal™ PE Foam Cap
Description
- Stress and impact resistant
- Provides gas and moisture barrier
Specifications
Specifications
| Capacity | 8.45 oz., 250 mL |
| Capacity (Metric) | 250 mL |
| Capacity (English) | 8.45 oz. |
| Color | Clear |
| Diameter (English) | 2.5 in. |
| Material | PETE |
| Packaging | Conventional Pack |
| Quantity | 48/Cs. |
| Sterility | Non-sterile |
| Closure Color | White |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.