Learn More
Qorpak™ Clear Polystyrene Jars with Cap
Description
- Wide neck and straight sides facilitate easy recovery of contents
- Accurate sealing characteristics
- Offers chemical resistance including acids, alcohols, alkalis, aqueous products, cosmetics, household oils and solvents
- Supplied caps are made of Polypropylene SturdeeSeal™ PE Foam
Specifications
Specifications
| Capacity | 16 oz., 480 mL |
| Capacity (Metric) | 480 mL |
| Capacity (English) | 16 oz. |
| Color | Clear |
| Diameter (English) | 3.35 in. |
| For Use With (Application) | Storing and Collecting Specimens and Lab Supplies |
| Includes | Cap |
| Material | Polystyrene |
| Packaging | Convenience Pack |
| Quantity | 24/Cs. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.