Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Polystyrene Jars with Cap

Catalog No. 02991528
Change view
Click to view available options
Capacity (Metric):
60 mL
120 mL
240 mL
480 mL
960 mL
Closure Size:
53-400 mm
58-400 mm
89-400 mm
120-400 mm
Packaging:
Bulk Pack
Convenience Pack
Quantity:
112/Cs.
24/Cs.
324/Cs.
36/Cs.
48/Cs.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Packaging Quantity
02-991-528 60 mL 53-400 mm Convenience Pack 48/Cs.
02-991-526 120 mL 58-400 mm Convenience Pack 36/Cs.
02-991-615 120 mL 58-400 mm Bulk Pack 324/Cs.
02-991-520 240 mL 89-400 mm Convenience Pack 36/Cs.
02-991-519 480 mL 89-400 mm Convenience Pack 24/Cs.
02-991-458 960 mL 120-400 mm Convenience Pack 24/Cs.
02-993-176 480 mL 89-400 mm Bulk Pack 112/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 02-991-528 Supplier Qorpak™ Supplier No. PLC03724

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Ideal for storing and collecting specimens and lab supplies. Qorpak™ Clear Polystyrene Jars with Cap are slip resistant.

  • Wide neck and straight sides facilitate easy recovery of contents
  • Accurate sealing characteristics
  • Offers chemical resistance including acids, alcohols, alkalis, aqueous products, cosmetics, household oils and solvents
  • Supplied caps are made of Polypropylene SturdeeSeal™ PE Foam

Specifications

Capacity 2 oz., 60 mL
Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Color Clear
Diameter (English) 2.05 in.
For Use With (Application) Storing and Collecting Specimens and Lab Supplies
Includes Cap
Material Polystyrene
Packaging Convenience Pack
Quantity 48/Cs.
Sterility Non-sterile
Closure Color White
Clarity Clear
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Wide
Shape Round
Height (Metric) 46 mm
Product Type Straight-sided Jar
Height (English) 1.81 in.
Chemical Label Unlabeled
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 53-400 mm
Diameter (Metric) 52 mm
Closure Type Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.