Learn More
Qorpak™ Clear Polystyrene Jars without Cap
Description
- Wide neck and straight sides facilitate easy recovery of contents
- Accurate sealing characteristics
- Offers chemical resistance including acids, alcohols, alkalis, aqueous products, cosmetics, household oils and solvents
Specifications
Specifications
| Capacity | 32 oz., 960 mL |
| Capacity (Metric) | 960 mL |
| Capacity (English) | 32 oz. |
| Color | Clear |
| Diameter (English) | 4.69 in. |
| For Use With (Application) | Storing and Collecting Specimens and Lab Supplies |
| Material | Polystyrene |
| Packaging | Bulk |
| Quantity | 60/Cs. |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.