Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear PVC Cylinder Bottles with White Polypropylene SturdeeSeal™ PE Foam Lined Cap

Catalog No. 02993280
Change view
Click to view available options
Capacity (Metric):
120 mL
240 mL
960 mL
Quantity:
128/Cs.
360/CS
559/Cs.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
02-993-280 120 mL 559/Cs.
02-993-355 240 mL 360/CS
02-993-031 960 mL 128/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02-993-280 Supplier Qorpak™ Supplier No. PLC05771

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

For handling liquid samples. Qorpak™ Clear PVC Cylinder Bottles with White Polypropylene SturdeeSeal™ PE Foam Lined Cap are transparent and helps for easy visual identification of contents inside.

  • Features narrow mouth
  • Shoulder style allows pouring of small quantities without spilling

Specifications

Capacity 4 oz., 120mL
Capacity (Metric) 120 mL
Capacity (English) 4 oz.
Color Clear
Diameter (English) 1.61 in.
Material PVC
Quantity 559/Cs.
Closure Color White
Neck Finish 20-410
Height (Metric) 120 mm
Height (English) 4.72 in.
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 20-410 mm
Diameter (Metric) 41 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.