Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear PVC Cylinder Bottles without Cap

Catalog No. 02993236
Change view
Click to view available options
Capacity (Metric):
240 mL
480 mL
960 mL
Quantity:
128/Cs.
243/Cs.
360/CS
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
02-993-236 480 mL 243/Cs.
02-993-287 240 mL 360/CS
02-991-750 960 mL 128/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02-993-236 Supplier Qorpak™ Supplier No. PLA05758
Add to Cart
Add to Cart

For handling liquid samples. Qorpak™ Clear PVC Cylinder Bottles without Cap are transparent and helps for easy visual identification of contents inside.

  • Features narrow mouth
  • Shoulder style allows pouring of small quantities without spilling

Specifications

Capacity 16 oz., 480mL
Capacity (Metric) 480 mL
Capacity (English) 16 oz.
Color Clear
Diameter (English) 2.48 in.
Material PVC
Quantity 243/Cs.
Sterility Non-sterile
Neck Finish 28-410
Closure Included No
Disposable Reusable
Graduated No
Mouth Narrow, Threaded
Shape Cylindrical
Height (Metric) 194 mm
Product Type Cylinder Bottle
Height (English) 7.64 in.
Closure Size 28-410 mm
Diameter (Metric) 63 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.