Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Square Tablet Bottles with Black Phenolic Pulp/Vinyl Cap

Catalog No. 02991701
Change view
Click to view available options
Capacity (Metric):
60 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-991-701 60 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-991-701 Supplier Qorpak™ Supplier No. GLC01305

missing translation for 'validMainframeMsg'

Ideal for mixing, storing and sampling of contents. Qorpak™ Clear Square Tablet Bottles with Black Phenolic Pulp/Vinyl Cap are space-saving and easy to fill.

  • Provides maximum content visibility
  • Feature wide mouth

Specifications

Capacity 2 oz., 60mL
Capacity (Metric) 60 mL
Color Clear
Diameter (English) 1.65 in.
Material Glass
Closure Color Black
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Height (Metric) 85 mm
Height (English) 3.35 in.
Closure Liner Pulp/Vinyl
Closure Material Phenolic
Closure Size 33-400 mm
Diameter (Metric) 42 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 2 oz.
Shape French Square
Product Type Square Tablet Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.