Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Square Tablet Bottles without Cap

Catalog No. 02991827
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
Quantity:
144/Cs.
288/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
02-991-827 60 mL 144/Cs.
02-991-656 30 mL 288/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-991-827 Supplier Qorpak™ Supplier No. GLA00828
Add to Cart
Add to Cart

Ideal for mixing, storing and sampling of contents. Qorpak™ Clear Square Tablet Bottles without Cap are space-saving and easy to fill.

  • Provides maximum content visibility
  • Feature wide mouth

Specifications

Capacity 2 oz., 60mL
Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Color Clear
Diameter (English) 1.65 in.
Material Glass
Quantity 144/Cs.
Closure Included No
Graduated No
Mouth Wide, Threaded
Shape French Square
Height (Metric) 85 mm
Product Type Square Tablet Bottle
Height (English) 3.35 in.
Closure Size 33-400 mm
Diameter (Metric) 42 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.