Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Standard Wide Mouth Bottles, Cleaned for Volatiles, Black Closure

Catalog No. 02992846
Change view
Click to view available options
Capacity (Metric):
120 mL
960 mL
Quantity:
12/Cs.
24/Cs.
Closure Size:
48-400 mm
70-400 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity Closure Size
02-992-846 960 mL 12/Cs. 70-400 mm
02-992-858 120 mL 24/Cs. 48-400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-992-846 Supplier Qorpak™ Supplier No. GLC01828

Provides maximum content visibility

  • For mixing, storing and sampling
  • Usage: Pharmaceutical, chemical, environmental and food packaging and storing

Certifications

Meets U.S. EPA Specifications and Guidelines for Contaminant-Free Sample Containers

Specifications

Capacity 32 oz., 960 mL
Capacity (Metric) 960 mL
Capacity (English) 32 oz.
Color Clear
Diameter (English) 3.7 in.
Material Glass
Quantity 12/Cs.
Closure Color Black
Height (Metric) 177 mm
Height (English) 6.97 in.
Closure Liner PTFE
Closure Material Polypropylene
Closure Size 70-400 mm
Diameter (Metric) 94 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.