Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Standard Wide Mouth Bottles with Phenolic Solid PE Lined Cap

Catalog No. 01670941
Change view
Click to view available options
Capacity (Metric):
120 mL
240 mL
480 mL
960 mL
1920 mL
3840 mL
Closure Size:
48-400 mm
58-400 mm
63-400
70-400 mm
83-400 mm
89-400 mm
Quantity:
12/Cs.
24/Cs.
4/Cs.
6/Cs.
Packaging:
Carton Pack
Conventional pack
Plain Carton
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Quantity Packaging
01-670-941 480 mL 63-400 12/Cs. -
02-992-835 120 mL 48-400 mm 24/Cs. Plain Carton
02-993-055 240 mL 58-400 mm 24/Cs. Plain Carton
02-993-208 960 mL 70-400 mm 12/Cs. Plain Carton
02-993-155 1920 mL 83-400 mm 6/Cs. Conventional pack
02-992-903 3840 mL 89-400 mm 4/Cs. Conventional pack
02-992-932 240 mL 58-400 mm 24/Cs. Carton Pack
02-992-827 960 mL 70-400 mm 12/Cs. Carton Pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 01-670-941 Supplier Qorpak™ Supplier No. 335789
Add to Cart
Add to Cart

Provides maximum visibility and integrity of the sample contents. Qorpak™ Clear Standard Wide Mouth Bottles with Phenolic Solid PE Lined Cap are ideal for general purpose.

  • Features wide mouth opening
  • Closures offer good chemical resistance and are typically used with solids and powders
  • Resistant to hydro-carbons, alcohols, ketones and oils
  • Not for acids and alkalis
  • Applications include pharmaceutical, chemical, environmental and food packaging and storing

Specifications

Capacity (Metric) 480 mL
Capacity (English) 16 oz.
Color Clear
Diameter (Metric) Outer Neck 63 mm
Material Glass (Type 3)
No. per Case 12/Cs.
Quantity 12/Cs.
Sterility Non-sterile
Closure Color Black
Neck Finish 63-400
Closure Included Yes
Graduated No
Mouth Wide
Shape Round
Height (Metric) 113 mm
Product Type Wide Mouth Bottle
Closure Liner Solid PE
Closure Material Phenolic
Closure Size 63-400
Diameter (Metric) 79 mm
Closure Type Screw Thread
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.