Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Standard Wide Mouth Bottles, Vacuum and Ionized with Black Phenolic Solid PE Cap

Catalog No. 01670945
Change view
Click to view available options
Capacity (Metric):
120 mL
240 mL
480 mL
960 mL
1920 mL
Closure Size:
48-400 mm
58-400 mm
63-400
70-400 mm
83-400 mm
Quantity:
12/Cs.
24/Cs.
6/Cs.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Quantity
01-670-945 480 mL 63-400 -
02-993-068 120 mL 48-400 mm 24/Cs.
02-993-038 240 mL 58-400 mm 24/Cs.
02-993-141 960 mL 70-400 mm 12/Cs.
02-992-967 1920 mL 83-400 mm 6/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 01-670-945 Supplier Qorpak™ Supplier No. GLC05791
Add to Cart
Add to Cart

Cleaned using Vacuum and Ionized process to remove contaminants. Qorpak™ Clear Standard Wide Mouth Bottles, Vacuum and Ionized with Black Phenolic Solid PE Cap provides content visibility.

Vacuum and Ionization Cleaning Process: Compressed air passes through a condensate separator and coalescing filter to remove aerosols and fine dust particles. Next, the air passes through an absorbent filter to remove gases. A vacuum draws the particulate-laden atmosphere out of the container. Individually cleaned closures are immediately placed on the container. Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the process.

  • Provides clean final appearance
  • Seals cleanliness into each individual bottle
  • Air inside will not interfere with product to render them odor-free and taste-less

Specifications

Capacity (Metric) 480 mL
Capacity (English) 16 oz.
Cleaning Procedure Vacuum and Ionized
Color Clear
Diameter (Metric) Outer Neck 63 mm
Material Glass (Type 3)
No. per Case 12/Cs.
Sterility Non-sterile
Closure Color Black
Neck Finish 63-400
Closure Included Yes
Graduated No
Mouth Wide
Shape Round
Height (Metric) 113 mm
Product Type Wide Mouth Bottle
Closure Liner Solid PE
Closure Material Phenolic
Closure Size 63-400
Diameter (Metric) 79 mm
Closure Type Screw Thread
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.