Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Standard Wide Mouth Bottles, Vacuum and Ionized with Green Thermoset F217 and PTFE Cap

Catalog No. 02992179
Change view
Click to view available options
Capacity (Metric):
120 mL
240 mL
480 mL
960 mL
1920 mL
3840 mL
Closure Size:
48-400 mm
58-400 mm
63-400 mm
70-400 mm
83-400 mm
89-400 mm
Quantity:
12/Cs.
24/Cs.
4/Cs.
6/Cs.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Quantity
02-992-179 3840 mL 89-400 mm 4/Cs.
02-992-843 120 mL 48-400 mm 24/Cs.
02-992-834 240 mL 58-400 mm 24/Cs.
02-992-828 960 mL 70-400 mm 12/Cs.
02-992-340 1920 mL 83-400 mm 6/Cs.
02-992-797 480 mL 63-400 mm 24/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 02-992-179 Supplier Qorpak™ Supplier No. GLC01885
Add to Cart
Add to Cart

Cleaned using Vacuum and Ionized process to remove contaminants. Qorpak™ Clear Standard Wide Mouth Bottles, Vacuum and Ionized with Green Thermoset F217 and PTFE Cap provides content visibility.

Vacuum and Ionization Cleaning Process: Compressed air passes through a condensate separator and coalescing filter to remove aerosols and fine dust particles. Next, the air passes through an absorbent filter to remove gases. A vacuum draws the particulate-laden atmosphere out of the container. Individually cleaned closures are immediately placed on the container. Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the process.

  • Provides clean final appearance
  • Seals cleanliness into each individual bottle
  • Air inside will not interfere with product to render them odor-free and taste-less

Specifications

Capacity 128 oz., 3840mL
Capacity (Metric) 3840 mL
Capacity (English) 128 oz.
Color Clear
Diameter (English) 6.18 in.
Material Glass
Packaging Conventional pack
Quantity 4/Cs.
Sterility Non-sterile
Closure Color Green
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Shape Round
Height (Metric) 256 mm
Product Type Standard Wide Mouth Bottle
Height (English) 10.08 in.
Closure Liner F217, PTFE
Closure Material Thermoset
Closure Size 89-400 mm
Diameter (Metric) 157 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.