Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Standard Wide Mouth Bottles with White Metal Plastisol Cap

Catalog No. 01670944
Change view
Click to view available options
Capacity (Metric):
240 mL
480 mL
960 mL
Quantity:
12/Cs.
24/Cs.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
01-670-944 480 mL 12/Cs.
02-992-880 240 mL 24/Cs.
02-993-178 960 mL 12/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01-670-944 Supplier Qorpak™ Supplier No. 335794

Ideal general purpose bottle. Qorpak™ Clear Standard Wide Mouth Bottles with White Metal Plastisol Cap provides maximum visibility and integrity of the sample contents.

  • Features wide opening
  • Closures offer excellent resistance to mild acids in food products
  • Applications include pharmaceutical, chemical, environmental, and food packaging and storing

Specifications

Capacity (Metric) 480 mL
Capacity (English) 16 oz.
Color Clear
Diameter (Metric) Outer Neck 63 mm
Material Glass (Type 3)
No. per Case 12/Cs.
Quantity 12/Cs.
Sterility Non-sterile
Closure Color White
Neck Finish 63-400
Closure Included Yes
Graduated No
Mouth Wide
Shape Round
Height (Metric) 113 mm
Product Type Wide Mouth Bottle
Closure Liner Plastisol
Closure Material Metal
Closure Size 63-400
Diameter (Metric) 79 mm
Closure Type Screw Thread
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.