Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Standard Wide Mouth Bottles with White Polypropylene SturdeeSeal Cap

Catalog No. 02992630
Change view
Click to view available options
Capacity (Metric):
240 mL
Quantity:
24/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
02-992-630 240 mL 24/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-992-630 Supplier Qorpak™ Supplier No. GLC01788

Ideal general purpose bottle. Qorpak™ Clear Standard Wide Mouth Bottles with White Polypropylene SturdeeSeal™ Cap provides maximum visibility and integrity of the sample contents.

  • Features wide opening
  • Closures have sealing characteristics with good chemical resistant to acids, alcohols, alkalis, aqueous products, cosmetics, household oils and solvents
  • Applications include pharmaceutical, chemical, environmental, and food packaging and storing

Specifications

Capacity 8 oz., 240mL
Capacity (Metric) 240 mL
Capacity (English) 8 oz.
Color Clear
Diameter (English) 2.44 in.
Material Glass
Quantity 24/Cs.
Sterility Non-sterile
Closure Color White
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Shape Round
Height (Metric) 109 mm
Product Type Standard Wide Mouth Bottle
Height (English) 4.29 in.
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 58-400 mm
Diameter (Metric) 62 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.