Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Standard Wide Mouth Bottles with White Metal Pulp Cap

Catalog No. 02991828
Change view
Click to view available options
Capacity (Metric):
240 mL
480 mL
960 mL
3840 mL
Closure Size:
58-400 mm
63-400 mm
70-400 mm
89-400 mm
Quantity:
12/Cs.
24/Cs.
4/Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Quantity
02-991-828 480 mL 63-400 mm 24/Cs.
02-992-742 240 mL 58-400 mm 24/Cs.
02-993-151 960 mL 70-400 mm 12/Cs.
02-992-735 3840 mL 89-400 mm 4/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02-991-828 Supplier Qorpak™ Supplier No. GLC01806

Ideal general purpose bottle. Qorpak™ Clear Standard Wide Mouth Bottles with White Metal Pulp Cap provides maximum visibility and integrity of the sample contents.

  • Features wide opening
  • Closures offer excellent resistance to mild acids in food products
  • Applications include pharmaceutical, chemical, environmental, and food packaging and storing

Specifications

Capacity 16 oz., 480mL
Capacity (Metric) 480 mL
Capacity (English) 16 oz.
Color Clear
Diameter (English) 3.11 in.
Material Glass
Packaging Conventional pack
Quantity 24/Cs.
Closure Color White
Height (Metric) 133 mm
Height (English) 5.24 in.
Closure Liner Pulp/Polyethylene
Closure Size 63-400 mm
Diameter (Metric) 79 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.