Learn More
Qorpak™ Clear Straight Sided Round Bottles with Black Phenolic Solid PE Cap
Description
- Multipurpose use
- Provides content visibility
Specifications
Specifications
| Capacity | 1 oz., 30mL |
| Capacity (Metric) | 30 mL |
| Capacity (English) | 1 oz. |
| Color | Clear |
| Diameter (English) | 1.69 in. |
| Material | Glass |
| Quantity | 384/Cs. |
| Closure Color | Black |
| Height (Metric) | 43 mm |
| Height (English) | 1.69 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.