Learn More
Qorpak™ Clear Straight Sided Round Bottles with Metal Plastisol Lined Caps
Description
- Provides content visibility
- Closures offer excellent resistance to mild acids as in food products
- Permits “hot fill” operations to effectively produce vacuum seal
Specifications
Specifications
| Capacity | 16 oz., 480 mL |
| Capacity (Metric) | 480 mL |
| Capacity (English) | 16 oz. |
| Color | Clear |
| Diameter (English) | 3.58 in. |
| Material | Glass |
| Closure Color | White |
| Height (Metric) | 96 mm |
| Height (English) | 3.78 in. |
| Closure Liner | Plastisol |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.