Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Straight Sided Round Bottles with Metal Pulp/Aluminum Foil Lined Caps

Catalog No. 02992527
Change view
Click to view available options
Capacity (Metric):
60 mL
120 mL
180 mL
960 mL
Quantity:
12/Cs.
24/Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
02-992-527 180 mL 24/Cs.
02-993-188 60 mL 24/Cs.
02-992-051 120 mL 24/Cs.
02-992-403 960 mL 12/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02-992-527 Supplier Qorpak™ Supplier No. GLC01651

Offers maximum content visibility

  • Without shoulders for maximum storage
  • Multipurpose
  • Metal cap offers widest range of temperature tolerances and are very resistant to fracture from impact

Specifications

Capacity 6 oz., 180mL
Capacity (Metric) 180 mL
Capacity (English) 6 oz.
Color Clear
Diameter (English) 2.56 in.
Material Glass
Quantity 24/Cs.
Closure Color White
Height (Metric) 79 mm
Height (English) 3.11 in.
Closure Liner Pulp/Aluminum Foil
Closure Size 63-400 mm
Diameter (Metric) 65 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.