Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Straight Sided Round Bottles with PP Caps and PTFE Disc Attached, Cleaned for Volatiles

Catalog No. 02991152
Change view
Click to view available options
Capacity (Metric):
30 mL
240 mL
480 mL
Quantity:
12/Cs.
24/Cs.
48/Cs.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
02-991-152 480 mL 12/Cs.
02-992-526 30 mL 48/Cs.
02-992-475 240 mL 24/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02-991-152 Supplier Qorpak™ Supplier No. GLC01687

Offers maximum content visibility

  • Without shoulders for maximum storage
  • Multipurpose

Certifications

Meets U.S. EPA Specifications and Guidelines for Contaminant-Free Sample Containers

Specifications

Capacity 16 oz., 480mL
Capacity (Metric) 480 mL
Capacity (English) 16 oz.
Color Clear
Diameter (English) 3.58 in.
Material Glass
Quantity 12/Cs.
Closure Color Black
Height (Metric) 96 mm
Height (English) 3.78 in.
Closure Liner PTFE
Closure Material Polypropylene
Closure Size 89-400 mm
Diameter (Metric) 91 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.