Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Straight Sided Round Bottles with White Polypropylene SturdeeSeal™ PE Foam Lined Caps

Catalog No. 02993129
Change view
Click to view available options
Capacity (Metric):
120 mL
240 mL
960 mL
Quantity:
12/Cs.
24/Cs.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
02-993-129 960 mL 12/Cs.
02-992-437 120 mL 24/Cs.
02-992-420 240 mL 24/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02-993-129 Supplier Qorpak™ Supplier No. GLC05641
Add to Cart
Add to Cart

Provides maximum storage capacity and content visibility

  • Designed without shoulders
  • Made of clear glass

Specifications

Capacity 32 oz., 960 mL
Capacity (Metric) 960 mL
Capacity (English) 32 oz.
Color Clear
Diameter (English) 3.74 in.
Material Glass
Quantity 12/Cs.
Sterility Non-sterile
Closure Color White
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Shape Straight-sided
Height (Metric) 170 mm
Product Type Wide Mouth Bottle
Height (English) 6.69 in.
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 89-400 mm
Diameter (Metric) 95 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.