Learn More
Qorpak™ Clear Straight Sided Round Bottles — With Black Phenolic Pulp/Vinyl Caps
Description
- Without shoulders for maximum storage
- Multipurpose
- Also available with black phenolic rubber caps (Cat. No. 02-992-452) and black phenolic solid PE caps (02-992-619 and -206)
Specifications
Specifications
| Capacity | 16 oz., 480mL |
| Capacity (Metric) | 480 mL |
| Capacity (English) | 16 oz. |
| Color | Clear |
| Diameter (English) | 3.58 in. |
| Material | Glass |
| Packaging | Plain carton |
| Quantity | 12/Cs. |
| Closure Color | Black |
| Height (Metric) | 96 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.