Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Straight-Sided Round Bottles — With Thermoset and PTFE Caps

Catalog No. 02992049
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
180 mL
240 mL
480 mL
960 mL
Closure Size:
43-400 mm
53-400 mm
58-400 mm
63-400 mm
70-400 mm
89-400 mm
Quantity:
12/Cs.
24/Cs.
48/Cs.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Quantity
02-992-049 240 mL 58-400 mm 24/Cs.
02-992-426 30 mL 43-400 mm 48/Cs.
02-992-435 60 mL 53-400 mm 24/Cs.
02-992-097 120 mL 58-400 mm 24/Cs.
02-992-788 240 mL 70-400 mm 24/Cs.
02-992-418 480 mL 89-400 mm 12/Cs.
02-992-079 960 mL 89-400 mm 12/Cs.
02-993-231 180 mL 63-400 mm 24/Cs.
02-992-782 480 mL 63-400 mm 12/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 02-992-049 Supplier Qorpak™ Supplier No. GLC07874
Add to Cart
Add to Cart

Odor-free and tasteless with clean appearance

  • Provides maximum storage capacity and content visibility
  • Designed without shoulders
  • Made of clear glass
  • Separate washing not necessary
  • Vacuum and ionized

Specifications

Capacity 8 oz., 240 mL
Capacity (Metric) 240 mL
Capacity (English) 8 oz.
Color Clear
Diameter (English) 2.2 in.
Material Glass
Packaging Conventional Pack
Quantity 24/Cs.
Sterility Non-sterile
Closure Color Green
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Shape Straight-sided
Height (Metric) 137 mm
Product Type Wide Mouth Bottle
Height (English) 5.39 in.
Closure Liner PTFE
Closure Material Thermoset
Closure Size 58-400 mm
Diameter (Metric) 56 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.