Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Tall Straight Sided Round Bottles, Ready to Clean

Catalog No. 02992481
Change view
Click to view available options
Capacity (Metric):
240 mL
480 mL
Closure Size:
58-400 mm
63-400 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
02-992-481 480 mL 63-400 mm
02-992-494 240 mL 58-400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-992-481 Supplier Qorpak™ Supplier No. GLC01708

Fully assembled and ready for cleaning process

  • Designed without shoulders
  • Made of clear glass
  • Ideal for sampling uses
  • Provide maximum storage and visibility
  • Chemically inert PTFE disc with friction fit of 0.15 in. (3.8mm)
  • Cap and liner can be washed, heated or autoclaved

Specifications

Capacity 16 oz., 480 mL
Capacity (Metric) 480 mL
Capacity (English) 16 oz.
Color Clear
Diameter (English) 2.72 in.
Material Glass
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Shape Straight-sided
Height (Metric) 169 mm
Product Type Wide Mouth Bottle
Height (English) 6.65 in.
Closure Liner PTFE
Closure Material Polypropylene
Closure Size 63-400 mm
Diameter (Metric) 69 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.