Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Tall Straight Sided Round Bottles — With White Polypropylene SturdeeSeal™ PE Foam Caps

Catalog No. 02992025
Change view
Click to view available options
Capacity (Metric):
240 mL
480 mL
Closure Size:
58-400 mm
63-400 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
02-992-025 240 mL 58-400 mm
02-991-367 480 mL 63-400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-992-025 Supplier Qorpak™ Supplier No. GLC06545

Provide maximum storage and visibility

  • Designed without shoulders
  • Made of clear glass
  • Ideal for sampling uses

Specifications

Capacity 8 oz., 240 mL
Capacity (Metric) 240 mL
Capacity (English) 8 oz.
Color Clear
Diameter (English) 2.2 in.
Material Glass
Sterility Non-sterile
Closure Color White
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Shape Straight-sided
Height (Metric) 137 mm
Product Type Wide Mouth Bottle
Height (English) 5.39 in.
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 58-400 mm
Diameter (Metric) 56 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.