Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Tall Straight Sided Round Bottles — Without Caps

Catalog No. 02993010
Change view
Click to view available options
Capacity (Metric):
240 mL
480 mL
Closure Size:
58-400 mm
63-400 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
02-993-010 480 mL 63-400 mm
02-993-146 240 mL 58-400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-993-010 Supplier Qorpak™ Supplier No. GLA00866
Add to Cart
Add to Cart

Provide maximum storage and visibility

  • Designed without shoulders
  • Made of clear glass
  • Ideal for sampling uses

Specifications

Capacity 16 oz., 480 mL
Capacity (Metric) 480 mL
Capacity (English) 16 oz.
Color Clear
Diameter (English) 2.72 in.
Material Glass
Sterility Non-sterile
Closure Included No
Graduated No
Mouth Wide, Threaded
Shape Round
Height (Metric) 169 mm
Product Type Wide Mouth Bottle
Height (English) 6.65 in.
Closure Size 63-400 mm
Diameter (Metric) 69 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.