Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Wide Mouth French Squares with Black Phenolic PolyCone Cap

Catalog No. 02992889
Change view
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
120 mL
Closure Size:
20-400 mm
24-400 mm
28-400 mm
33-400 mm
Packaging:
Bulk Pk.
Conv Pk.
Conventional Pack
Quantity:
120/Cs.
24/Cs.
240/Cs.
280/Cs.
48/Cs.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Packaging Quantity
02-992-889 30 mL 24-400 mm Conv Pk. 48/Cs.
02-991-929 30 mL 24-400 mm Bulk Pk. 280/Cs.
02-992-029 60 mL 28-400 mm Bulk Pk. 240/Cs.
02-992-750 60 mL 28-400 mm Conv Pk. 48/Cs.
02-992-808 120 mL 33-400 mm Conv Pk. 24/Cs.
02-992-096 120 mL 33-400 mm Bulk Pk. 120/Cs.
03-327-14A 15 mL 20-400 mm Conventional Pack 48/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 02-992-889 Supplier Qorpak™ Supplier No. GLC01268
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for mixing, storing and sampling of contents. Qorpak™ Clear Wide Mouth French Squares with Black Phenolic PolyCone Cap are space saving and easy to fill.

  • Features wide mouth
  • Clear glass provides maximum content visibility and minimal chemical inference with bottle's contents
  • Designed to save shelf and storage space
  • Attached caps reduce carton dust

Specifications

Capacity 1 oz., 30mL
Capacity (Metric) 30 mL
Color Clear
Diameter (English) 1.18 in.
Material Glass
Packaging Conv Pk.
Quantity 48/Cs.
Closure Color Black
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Height (Metric) 72 mm
Height (English) 2.83 in.
Closure Liner Polycone
Closure Material Phenolic
Closure Size 24-400 mm
Diameter (Metric) 30 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 1 oz.
Shape French Square
Product Type French Square Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.