Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ CurTec™ White Packo Containers, Polypropylene

Catalog No. 02994103
Change view
Click to view available options
Capacity (Metric):
300 mL
500 mL
650 mL
1000 mL
1300 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-994-103 1000 mL
02-994-100 300 mL
02-994-101 500 mL
02-994-102 650 mL
02-994-104 1300 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 02-994-103 Supplier Qorpak™ Supplier No. 248738
Add to Cart
Add to Cart

For shipping and stocking valuable fine chemicals. Qorpak™ CurTec™ White Packo Containers provides high level of product protection and added value through quality, functionality, ease of use, and design.

  • Made of polypropylene
  • Available in HDPE and polypropylene material

Specifications

Capacity 1000 mL
Capacity (Metric) 1000 mL
Capacity (English) 33.8 oz.
Color White
Material Polypropylene
Sterility Non-sterile
Certifications/Compliance HACCP, ISO
Closure Included No
Disposable Reusable
Graduated No
Mouth Wide, Threaded
Shape Straight-sided
Height (Metric) 157.4 mm
Product Type General Purpose Bottle
Diameter (Metric) 99 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.