Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear French Square Bottles with White Polypropylene F217 and PTFE Lined Cap

Catalog No. 02992922
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
960 mL
Quantity:
12/Cs.
24/Cs.
48/Cs.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
02-992-922 960 mL 12/Cs.
02-992-402 30 mL 48/Cs.
02-992-308 60 mL 48/Cs.
02-992-335 120 mL 24/Cs.
02-992-233 240 mL 24/Cs.
02-992-271 480 mL 24/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 02-992-922 Supplier Qorpak™ Supplier No. 242350

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

Ideal for mixing, storing and sampling of contents. Qorpak™ Clear French Square Bottles with White Polypropylene F217 and PTFE Lined Cap is space saving and easy to fill.

  • Features wide mouth
  • Clear glass provides maximum content visibility and minimal chemical inference with bottle's contents
  • Designed to save shelf and storage space
  • Attached caps reduce carton dust

Specifications

Capacity 32 oz., 960mL
Capacity (Metric) 960 mL
Color Clear
Diameter (English) 3.26 in.
Material Glass
Quantity 12/Cs.
Closure Color White
Height (Metric) 202 mm
Height (English) 7.95 in.
Closure Liner F217, PTFE
Closure Material Polypropylene
Closure Size 58-400 mm
Diameter (Metric) 83 mm
Closure Type Screw Cap
Capacity (English) 32 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.