Learn More
Qorpak™ Graduated Medium Round Bottles, Vacuum and Ionized with Black Phenolic Pulp/Vinyl Caps
Description
- Made of clear (flint) glass
- Graduated in both milliliters and ounces
- Designed with slight shoulder for easy pouring and handling
- Wide mouth facilitates easy mixing, handling and transfer of contents
- Removal of contaminants such as loose dirt, carton lint, aerosols and fine glass particles
Specifications
Specifications
| Capacity | 4 oz., 120mL |
| Capacity (Metric) | 120 mL |
| Capacity (English) | 4 oz. |
| Cleaning Procedure | Vacuum and ionized |
| Color | Clear |
| Diameter (English) | 2.01 in. |
| Material | Glass |
| Packaging | Conventional Pack |
| Quantity | 24/Cs. |
| Closure Color | Black |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.