Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Graduated Medium Round Bottles, Vacuum and Ionized with Green Thermoset F217 and PTFE Caps

Catalog No. 02992121
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
Closure Size:
33-400 mm
38-400 mm
48-400 mm
58-400 mm
70-400 mm
Packaging:
Bulk Pack
Conventional Pack
Quantity:
144/Cs.
24/Cs.
48/Cs.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Packaging Quantity
02-992-121 60 mL 38-400 mm Conventional Pack 48/Cs.
02-991-800 30 mL 33-400 mm Conventional Pack 48/Cs.
02-992-118 120 mL 48-400 mm Conventional Pack 24/Cs.
02-992-994 120 mL 48-400 mm Bulk Pack 144/Cs.
02-992-159 240 mL 58-400 mm Conventional Pack 24/Cs.
02-992-298 480 mL 70-400 mm Conventional Pack 24/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 02-992-121 Supplier Qorpak™ Supplier No. GLC01475
Add to Cart
Add to Cart

Odor-free and tasteless with no need to clean before initial use

  • Made of clear (flint) glass
  • Graduated in both milliliters and ounces
  • Designed with slight shoulder for easy pouring and handling
  • Wide mouth facilitates easy mixing, handling and transfer of contents
  • Removal of contaminants such as loose dirt, carton lint, aerosols and fine glass particles

Specifications

Capacity 2 oz., 60 mL
Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Cleaning Procedure Vacuum and ionized
Color Clear
Diameter (English) 1.65 in.
Material Glass
Packaging Conventional Pack
Quantity 48/Cs.
Sterility Non-sterile
Closure Color Green
Closure Included Yes
Graduated Yes
Mouth Wide, Threaded
Shape Round
Height (Metric) 83 mm
Product Type Graduated Medium Round Bottle
Height (English) 3.27 in.
Closure Liner Pulp/Vinyl
Closure Material Thermoset
Closure Size 38-400 mm
Diameter (Metric) 42 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.