Learn More
Qorpak™ HDPE F-Style Jugs — With Cap
Description
- Rectangular shape
- Provide moisture barrier
- Impact resistant
- For high-speed filling, pharmaceutical uses and rough handling during shipping
- Available in volumes ranging from 16 to 128 oz. (480 to 3785mL)
- Jugs without cap also available (Cat. No. 02-991-167)
Specifications
Specifications
| Capacity | 64 oz., 1920 mL |
| Capacity (Metric) | 1920 mL |
| Capacity (English) | 64 oz. |
| Color | White |
| Diameter (English) | 5.16 in. |
| Includes | Molded panel |
| Material | HDPE |
| Quantity | 12/Cs. |
| Closure Color | White |
| Mouth | Narrow |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.