Learn More
Qorpak™ Amber Wide Mouth Packer Bottles with Polypropylene Cap and PTFE Disc
Description
- Feature a wide opening for making them the ideal general purpose bottle for solids
- Available with caps made of black polypropylene and friction fit 0.015 in. (0.38mm) PTFE disc
- Both cap and liner can be washed, heated or autoclaved
- Available in volumes ranging from 1 to 32 oz. (30 to 960mL)
Specifications
Specifications
| Capacity | 32 oz., 950 mL |
| Capacity (Metric) | 950 mL |
| Capacity (English) | 32 oz. |
| Color | Amber |
| Diameter (English) | 3.9 in. |
| Material | Glass |
| Packaging | Plain Carton |
| Quantity | 12/Cs. |
| Closure Color | Black |
| Height (Metric) | 178 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.