Learn More
Qorpak™ Kaptclean Amber Wide Mouth Packer Bottles — Thermoset F217 and PTFE
Description
- Provide protection from UV rays and harmful lights for light sensitive products
- Cleaned only
- Material: Glass
- With cap
- Polypropylene PTFE disc also available (Cat. No. 02-991-776)
Certifications
Meet U.S. EPA Specifications and Guidelines for Contaminant-Free Sample Containers
Specifications
Specifications
| Capacity | 8.5 oz., 250mL |
| Capacity (Metric) | 250 mL |
| Capacity (English) | 8.5 oz. |
| Color | Amber |
| Diameter (English) | 2.56 in. |
| Material | Glass |
| Quantity | 24/Cs. |
| Closure Color | Green |
| Height (Metric) | 119 mm |
| Height (English) | 4.69 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.