Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Kaptclean Amber Wide Mouth Packer Bottles — Thermoset F217 and PTFE

Catalog No. 02991841
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
250 mL
Closure Size:
28-400 mm
33-400 mm
38-400 mm
45-400 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
02-991-841 120 mL 38-400 mm
02-991-850 60 mL 33-400 mm
02-991-773 30 mL 28-400 mm
02-991-798 250 mL 45-400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02-991-841 Supplier Qorpak™ Supplier No. GLC02191
Add to Cart
Add to Cart

For use in volatile organic analysis

  • Provide protection from UV rays and harmful lights for light sensitive products
  • Cleaned only
  • Material: Glass
  • With cap
  • Polypropylene PTFE disc also available (Cat. No. 02-991-776)

Certifications

Meet U.S. EPA Specifications and Guidelines for Contaminant-Free Sample Containers

Specifications

Capacity 4 oz., 120mL
Capacity (Metric) 120 mL
Capacity (English) 4 oz.
Color Clear
Diameter (English) 2.13 in.
Material Glass
Quantity 24/Cs.
Sterility Non-sterile
Closure Color Green
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Shape Round
Height (Metric) 95 mm
Product Type Wide Mouth Packer Bottle
Height (English) 3.74 in.
Closure Liner F217, PTFE
Closure Material Thermoset
Closure Size 38-400 mm
Diameter (Metric) 54 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.