Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Kaptclean™ Clear Borosilicate Vials, Cleaned for Volatiles

Catalog No. 02992305
Change view
Click to view available options
Volume (Metric):
4 mL
7.5 mL
11 mL
15 mL
20 mL
40 mL
60 mL
Closure Color:
Black
Green
White
Closure Material:
Polypropylene
Thermoset F217
Diameter (Metric) Outer:
15 mm
17 mm
19 mm
20.7 mm
27.2 mm
27.7 mm
29.2 mm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Closure Color Closure Material Diameter (Metric) Outer
02-992-305 4 mL Green Thermoset F217 15 mm
02-992-162 40 mL Green Polypropylene 27.7 mm
02-992-629 11 mL Green Thermoset F217 19 mm
02-992-639 20 mL Black Polypropylene 27.2 mm
02-992-626 7.5 mL Green Thermoset F217 17 mm
02-992-628 15 mL Green Thermoset F217 20.7 mm
02-992-718 60 mL White Polypropylene 27.7 mm
02-992-869 20 mL Green Polypropylene 27.2 mm
02-993-057 40 mL Green Polypropylene 29.2 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 02-992-305 Supplier Qorpak™ Supplier No. GLC09098
Add to Cart
Add to Cart

Includes

Certificate of Analysis with stock and lot numbers for cleaned and certified products

Highly resistant to heat shock and chemical leaching

  • With high visibility
  • Available with caps made of different materials (Thermoset F217 and PTFE, polypropylene with PTFE disc and polypropylene with PTFE/silicone septa)
  • Available in volumes ranging from 1 to 15 dr. (3.75 to 60mL)

Certifications

Precleaned to meet U.S. EPA Specifications and Guidelines for Contaminant-Free Sample Containers

Specifications

Closure Color Green
Material (Liner) PTFE
Diameter (English) Outer 0.59 in.
Color Clear
Diameter (Metric) Outer 15 mm
Material Borosilicate Glass
Pre-slit No
Sterility Non-sterile
Volume (Metric) 4 mL
For Use With (Application) Highly resistant to heat and chemicals
Grade Cleaned for volatiles
Height (English) 1.77 in.
Thread Style Screw
Volume (English) 1.08 dr.
Closure Material Thermoset F217
Closure Type Screw Cap
Quantity 144/Cs.
Closure Size 13-425
Marking Spot No
Autoclavable Not Autoclavable
Certifications/Compliance US EPA
Height (Metric) 45 mm
Product Type Sample Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.