Learn More
Qorpak™ Kaptclean™ Clear Borosilicate Vials, Cleaned for Volatiles
Description
Includes
Certificate of Analysis with stock and lot numbers for cleaned and certified products
- With high visibility
- Available with caps made of different materials (Thermoset F217 and PTFE, polypropylene with PTFE disc and polypropylene with PTFE/silicone septa)
- Available in volumes ranging from 1 to 15 dr. (3.75 to 60mL)
Certifications
Precleaned to meet U.S. EPA Specifications and Guidelines for Contaminant-Free Sample Containers
Specifications
Specifications
| Closure Color | Green |
| Material (Liner) | PTFE |
| Diameter (English) Outer | 0.66 in. |
| Color | Clear |
| Diameter (Metric) Outer | 17 mm |
| Material | Borosilicate Glass |
| Pre-slit | No |
| Sterility | Non-sterile |
| Volume (Metric) | 7.5 mL |
| For Use With (Application) | Highly resistant to heat and chemicals |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.