Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Kaptclean™ Clear Standard Wide Mouth Bottles, Ready to Clean

Catalog No. 02992865
Change view
Click to view available options
Capacity (Metric):
120 mL
480 mL
960 mL
1920 mL
3840 mL
Quantity:
12/Cs. (Plain Carton)
12/Cs. (Qorpak Carton)
24/Cs. (Conventional Pack)
4/Cs. (Conventional Pack)
6/Cs. (Conventional Pack)
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
02-992-865 3840 mL 4/Cs. (Conventional Pack)
02-992-885 120 mL 24/Cs. (Conventional Pack)
02-992-875 960 mL 12/Cs. (Qorpak Carton)
02-992-877 480 mL 24/Cs. (Conventional Pack)
02-992-872 960 mL 12/Cs. (Plain Carton)
02-992-795 1920 mL 6/Cs. (Conventional Pack)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 02-992-865 Supplier Qorpak™ Supplier No. GLC01877
Add to Cart
Add to Cart

Ready to be washed, heated, or autoclaved to suit the lab specifications. Qorpak™ Kaptclean™ Clear Standard Wide Mouth Bottles, Ready to Clean features wide opening that facilitates easy access to bottle contents.

  • Made of glass
  • Available with polypropylene caps and friction fit 0.015 in. (0.38mm) inert PTFE discs
  • Available in volumes ranging from 4 to 128 oz. (120 to 3785mL)

Specifications

Capacity 128 oz., 3840 mL
Capacity (Metric) 3840 mL
Capacity (English) 128 oz.
Color Clear
Diameter (English) 6.18 in.
Material Glass
Quantity 4/Cs. (Conventional Pack)
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Shape Round
Height (Metric) 256 mm
Product Type Wide Mouth Bottle
Height (English) 10.08 in.
Closure Liner PTFE
Closure Material Polypropylene
Closure Size 89-400 mm
Diameter (Metric) 157 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.