Learn More
Qorpak™ Kaptclean™ Clear Standard Wide Mouth Bottles, Ready to Clean
Description
- Made of glass
- Available with polypropylene caps and friction fit 0.015 in. (0.38mm) inert PTFE discs
- Available in volumes ranging from 4 to 128 oz. (120 to 3785mL)
Specifications
Specifications
| Capacity | 16 oz., 480 mL |
| Capacity (Metric) | 480 mL |
| Capacity (English) | 16 oz. |
| Color | Clear |
| Diameter (English) | 3.11 in. |
| Material | Glass |
| Quantity | 24/Cs. (Conventional Pack) |
| Closure Color | Black |
| Height (Metric) | 133 mm |
| Height (English) | 5.24 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.