Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Kraft Specimen Mailers With Bottles

Catalog No. 02991813
Change view
Click to view available options
Diameter (English) Exterior:
1.75 in.
2 in.
2.5 in.
Height (English) Exterior:
4.5 in.
5.5 in.
6.5 in.
Material:
Fiberboard, Glass
Fiberboard, HDPE
Size:
Neck Finish: 24mm-410
Neck Finish: 33mm-400
Neck Finish: 38mm-400
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Exterior Height (English) Exterior Material Size
02-991-813 2 in. 5.5 in. Fiberboard, HDPE Neck Finish: 38mm-400
02-991-473 1.75 in. 4.5 in. Fiberboard, HDPE Neck Finish: 33mm-400
02-992-391 2.5 in. 6.5 in. Fiberboard, Glass Neck Finish: 24mm-410
02-992-393 1.75 in. 4.5 in. Fiberboard, Glass Neck Finish: 38mm-400
02-991-422 1.75 in. 4.5 in. Fiberboard, HDPE Neck Finish: 24mm-410
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 02-991-813 Supplier Qorpak™ Supplier No. PLC03641
Add to Cart
Add to Cart

With durable metal ringed bottoms and metal screw cap tops

  • Meet government regulations for mailing liquids
  • Bottle included

Specifications

Quantity 24/Cs.
Applications For mailing liquids
Color Natural
Size Neck Finish: 38mm-400
Height (English) Exterior 5.5 in.
Type Mailing Tube
Height (Metric) Exterior 139.70 mm
Capacity (English) 4 oz.
Diameter (English) Exterior 2 in.
Capacity (Metric) 120 mL
Dimensions (LxWxH) 2 x 5.5 x 5.5 in.
Capacity 4 oz., 120 mL
Material Fiberboard, HDPE
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.