Learn More
Qorpak™ Kraft Specimen Mailers Without Bottles
Description
- Meet government regulations for mailing liquids
- Bottles not included
Specifications
Specifications
| Quantity | 24/Cs. |
| Applications | For mailing liquids |
| Color | Natural |
| Height (English) Exterior | 4.5 in. |
| Type | Mailing Tube |
| Height (Metric) Exterior | 114.3 mm |
| Diameter (English) Exterior | 1.75 in. |
| Dimensions (LxWxH) | 1.75 x 4.5 x 4.5 in. |
| Material | Fiberboard |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.