Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural HDPE Commercial Cylinder Bottles With White PP SturdeeSeal™ PE Foam Caps

Catalog No. 02993276
Change view
Click to view available options
Capacity (Metric):
60 mL
120 mL
240 mL
480 mL
960 mL
Closure Size:
24-410 mm
28-400 mm
Packaging:
Bulk Pack
Conventional Pack
Quantity:
12/Cs.
153/Cs.
336/Cs.
48/Cs.
500/Cs.
900/Cs.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Packaging Quantity
02-993-276 480 mL 24-410 mm Bulk Pack 153/Cs.
02-992-917 60 mL 24-410 mm Bulk Pack 900/Cs.
02-992-744 120 mL 24-410 mm Bulk Pack 500/Cs.
02-993-251 240 mL 24-410 mm Bulk Pack 336/Cs.
02-991-595 960 mL 28-400 mm Conventional Pack 12/Cs.
02-991-566 60 mL 24-410 mm Conventional Pack 48/Cs.
02-991-565 120 mL 24-410 mm Conventional Pack 48/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 02-993-276 Supplier Qorpak™ Supplier No. PLC03427

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Provide excellent moisture barrier

  • For handling liquid samples in lab
  • Shoulder style allows to pour small quantities without spillage
  • Available in two different sizes of screw caps: 24mm-410 and 28mm-400

High-speed filling, pharmaceutic specifications and rough handling of interstate shipping

Specifications

Capacity 16 oz., 480 mL
Capacity (Metric) 480 mL
Capacity (English) 16 oz.
Color Natural
Diameter (English) 2.44 in.
Material HDPE
Packaging Bulk Pack
Quantity 153/Cs.
Sterility Non-sterile
Closure Color White
Neck Finish 24-410
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Narrow, Threaded
Shape Cylindrical
Height (Metric) 199 mm
Product Type Cylinder Bottle
Height (English) 7.83 in.
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 24-410 mm
Diameter (Metric) 62 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.