Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural HDPE Lightweight Dairy Jugs

Catalog No. 02991211
Change view
Click to view available options
Capacity (Metric):
240 mL
960 mL
1920 mL
3785 mL
Quantity:
108/Cs.
180/Cs.
36/Cs.
500/Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
02-991-211 3785 mL 36/Cs.
02-991-006 240 mL 500/Cs.
02-991-968 960 mL 180/Cs.
02-991-492 1920 mL 108/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02-991-211 Supplier Qorpak™ Supplier No. PLA05565

Ideal for sampling and storeroom use.

  • Impact resistant
  • Provide moisture barrier
  • For high-speed filling, demanding pharmaceutical specifications and rough handling of interstate shipping
  • Without caps

Specifications

Capacity 128 oz., 3785 mL
Capacity (Metric) 3785 mL
Capacity (English) 128 oz.
Color Natural
Diameter (English) 5 in.
Material HDPE
Quantity 36/Cs.
Sterility Non-sterile
Closure Included No
Disposable Reusable
Graduated No
Mouth Narrow
Shape Dairy
Height (Metric) 250 mm
Product Type Square Jug
Height (English) 9.84 in.
Closure Size 38-400 mm
Diameter (Metric) 127 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.