Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural HDPE Round Handled Jugs: With PP SturdeeSeal PE Foam-Lined Cap

Catalog No. 02991677
Change view
Click to view available options
Capacity (Metric):
1920 mL
3785 mL
Packaging:
Bulk Pack
Convenience Pack
Quantity:
4/Cs.
40/Cs.
6/Cs.
60/Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Packaging Quantity
02-991-677 1920 mL Convenience Pack 6/Cs.
02-993-207 1920 mL Bulk Pack 40/Cs.
02-991-531 3785 mL Convenience Pack 4/Cs.
02-992-508 3785 mL Bulk Pack 60/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02-991-677 Supplier Qorpak™ Supplier No. PLC03504
Add to Cart
Add to Cart

Stores large volumes of products

  • Impact resistant
  • Provides moisture barrier
  • Finger grips enable easy handling

Specifications

Capacity 64 oz., 1920 mL
Capacity (Metric) 1920 mL
Capacity (English) 64 oz.
Color Natural
Diameter (English) 4.76 in.
Includes Cap
Material HDPE
Packaging Convenience Pack
Quantity 6/Cs.
Sterility Non-sterile
Closure Color White
Clarity Natural
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Narrow
Shape Round
Height (Metric) 254 mm
Product Type Jar
Height (English) 10 in.
Chemical Label Unlabeled
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 38-400 mm
Diameter (Metric) 121 mm
Closure Type Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.