Learn More
Qorpak™ Natural HDPE Round Handled Jugs: With PP SturdeeSeal PE Foam-Lined Cap
Description
- Impact resistant
- Provides moisture barrier
- Finger grips enable easy handling
Specifications
Specifications
| Capacity | 128 oz., 3785 mL |
| Capacity (Metric) | 3785 mL |
| Capacity (English) | 128 oz. |
| Color | Natural |
| Diameter (English) | 6.18 in. |
| Includes | Cap |
| Material | HDPE |
| Packaging | Bulk Pack |
| Quantity | 60/Cs. |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.