Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural HDPE Wide Mouth Oblong Bottles — With White Polypropylene Unlined Caps

Catalog No. 02993283
Change view
Click to view available options
Capacity (Metric):
60 mL
160 mL
250 mL
500 mL
Closure Size:
33-400 mm
38-400 mm
43-400 mm
Quantity:
160/Cs.
250/Cs.
400/Cs.
950/Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Quantity
02-993-283 500 mL 43-400 mm 160/Cs.
02-991-537 160 mL 38-400 mm 400/Cs.
02-991-667 250 mL 43-400 mm 250/Cs.
02-991-465 60 mL 33-400 mm 950/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 02-993-283 Supplier Qorpak™ Supplier No. PLC03484
This item is not returnable. View return policy

Offer a space saving design for the workbench. Qorpak™ Natural HDPE Wide Mouth Oblong Bottles — With White Polypropylene Unlined Cap are ideal for high-speed filling, demanding pharmaceutical specifications and the rough handling of interstate shipping.

  • Feature a wide mouth opening, ideal for sampling solids and powders
  • HDPE material provides moisture barrier and are impact resistant

Specifications

Capacity 17 oz., 500mL
Capacity (Metric) 500 mL
Capacity (English) 17 oz.
Color Natural
Diameter (English) 3.34 in.
Material HDPE
Packaging Bulk Pack
Quantity 160/Cs.
Closure Color White
Neck Finish 43-400
Height (Metric) 142 mm
Height (English) 5.5 in.
Closure Material Polypropylene
Closure Size 43-400 mm
Diameter (Metric) 85 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.