Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural HDPE Wide Mouth Oblong Bottles — Without Caps

Catalog No. 02991511
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Closure Size:
38-400 mm
43-400 mm
53-400 mm
Quantity:
116/Cs.
160/Cs.
250/Cs.
500/Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Quantity
02-991-511 250 mL 43-400 mm 250/Cs.
02-991-307 125 mL 38-400 mm 500/Cs.
02-991-966 1000 mL 53-400 mm 116/Cs.
02-993-213 500 mL 43-400 mm 160/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02-991-511 Supplier Qorpak™ Supplier No. PLA03254
Add to Cart
Add to Cart

Offer a space saving design for the workbench. Qorpak™ Natural HDPE Wide Mouth Oblong Bottles — without Cap are ideal for high-speed filling, demanding pharmaceutical specifications and the rough handling of interstate shipping.

  • Feature a wide mouth opening, ideal for sampling solids and powders
  • HDPE material provides moisture barrier and are impact resistant

Specifications

Capacity 8.45 oz., 250mL
Capacity (Metric) 250 mL
Capacity (English) 8.45 oz.
Color Natural
Diameter (English) 2.67 in.
Material HDPE
Packaging Bulk Pack
Quantity 250/Cs.
Sterility Non-sterile
Neck Finish 43-400
Closure Included No
Disposable Reusable
Graduated No
Mouth Wide, Threaded
Shape Oblong
Height (Metric) 115 mm
Product Type General Purpose Bottle
Height (English) 4.5 in.
Closure Size 43-400 mm
Diameter (Metric) 68 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.