Learn More
Qorpak™ Natural HDPE Wide Mouth Round Bottles with Black Phenolic Solid PE Caps, Vacuum and Ionized
Description
- Air inside bottle is odor-free, tasteless and does not react with product
- Separate washing not required, thereby saving time
- Final finished product kept clean and dust-free
Specifications
Specifications
| Capacity | 130 oz., 3840 mL |
| Capacity (Metric) | 3840 mL |
| Capacity (English) | 130 oz. |
| Color | Natural |
| Diameter (English) | 6.1 in. |
| Material | HDPE |
| Closure Color | Black |
| Neck Finish | 89-400 |
| Height (Metric) | 252 mm |
| Height (English) | 9.9 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.