Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural HDPE Wide Mouth Round Bottles, Cleaned for Metals

Catalog No. 02991279
Change view
Click to view available options
Capacity (Metric):
120 mL
500 mL
950 mL
3840 mL
Neck Finish:
38-400
53-400
89-400
Quantity:
12/Cs.
4/Cs.
48/Cs.
500/Cs.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Neck Finish Quantity
02-991-279 500 mL 53-400 12/Cs.
02-991-386 120 mL 38-400 48/Cs.
02-991-406 120 mL 38-400 500/Cs.
02-991-242 950 mL 53-400 12/Cs.
02-991-391 3840 mL 89-400 4/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 02-991-279 Supplier Qorpak™ Supplier No. PLC03526
Add to Cart
Add to Cart

Kaptclean cleaning process meets or exceeds analyte specifications from aluminum to zinc

  • Available in cleaned and certified or cleaned only

Specifications

Capacity 17 oz., 500 mL
Capacity (Metric) 500 mL
Capacity (English) 17 oz.
Color Natural
Diameter (English) 2.8 in.
Material HDPE
Quantity 12/Cs.
Sterility Non-sterile
Closure Color White
Neck Finish 53-400
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Wide, Threaded
Shape Round
Height (Metric) 152 mm
Product Type General Purpose Bottle
Height (English) 5.9 in.
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 53-400 mm
Diameter (Metric) 71 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.