Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural HDPE Wide Mouth Round Bottles with PP SturdeeSeal™ PE Foam Caps, Cleaned for Volatiles

Catalog No. 02991396
Change view
Click to view available options
Capacity (Metric):
60 mL
500 mL
2000 mL
3840 mL
Closure Size:
33-400 mm
53-400 mm
89-400 mm
Neck Finish:
33-400
53-400
89-400
Quantity:
24/Cs.
4/Cs.
48/Cs.
6/Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Neck Finish Quantity
02-991-396 500 mL 53-400 mm 53-400 24/Cs.
02-991-403 60 mL 33-400 mm 33-400 48/Cs.
02-991-405 2000 mL 89-400 mm 89-400 6/Cs.
02-991-394 3840 mL 89-400 mm 89-400 4/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02-991-396 Supplier Qorpak™ Supplier No. PLC03597

For general lab use with solids and powders

  • Provide moisture barrier
  • Translucent
  • Impact resistant
  • For high-speed filling, demanding pharmaceutical specifications and rough handling of interstate shipping

Certifications

Meets U.S. EPA Specifications and Guidelines for Contaminant-Free Sample Containers

Specifications

Capacity 17 oz., 500 mL
Capacity (Metric) 500 mL
Capacity (English) 17 oz.
Color Natural
Material HDPE
Quantity 24/Cs.
Closure Color White
Neck Finish 53-400
Height (Metric) 152 mm
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 53-400 mm
Diameter (Metric) 71 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.