Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural HDPE Wide Mouth Round Bottles — With Black Phenolic Pulp/Vinyl Caps

Catalog No. 02991688
Change view
Click to view available options
Capacity (Metric):
30 mL
120 mL
250 mL
500 mL
960 mL
2000 mL
3840 mL
Closure Size:
38-400 mm
53-400 mm
70-400 mm
89-400 mm
Packaging:
Bulk Pack
Conventional Pack
Quantity:
106/Cs.
180/Cs.
4/Cs.
48/Cs.
500/Cs.
6/Cs.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Packaging Quantity
02-991-688 2000 mL 89-400 mm Conventional Pack 6/Cs.
02-991-869 120 mL 38-400 mm Bulk Pack 500/Cs.
02-991-560 250 mL 53-400 mm Conventional Pack 48/Cs.
02-993-024 500 mL 53-400 mm Bulk Pack 180/Cs.
02-992-523 960 mL 70-400 mm Bulk Pack 106/Cs.
02-991-714 30 mL 38-400 mm Conventional Pack 48/Cs.
02-991-658 3840 mL 89-400 mm Conventional Pack 4/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 02-991-688 Supplier Qorpak™ Supplier No. PLC03618

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Provide moisture barrier

  • For general use with solids and powders
  • Impact resistant

Specifications

Capacity 68 oz., 2000 mL
Capacity (Metric) 2000 mL
Capacity (English) 68 oz.
Color Natural
Diameter (English) 3.1 in.
Material HDPE
Packaging Conventional Pack
Quantity 6/Cs.
Sterility Non-sterile
Closure Color Black
Neck Finish 89-400
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Wide, Threaded
Shape Round
Height (Metric) 217 mm
Product Type Round Wide Mouth Bottle
Height (English) 8.5 in.
Closure Liner Pulp/Vinyl
Closure Material Phenolic
Closure Size 89-400 mm
Diameter (Metric) 124 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.